Motion
599TFOW 599TFOW CUTTER,DIAG CARBIDE TIP

Erem
599TFOW 599TFOW CUTTER,DIAG CARBIDE TIP

DIAGONAL CUTTER CARBIDE TIP
Mi Item #09018984
MFR #599TFOW 599TFOW CUTTER,DIAG CARBIDE TIP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
599TFOW 599TFOW CUTTER,DIAG CARBIDE TIP

DIAGONAL CUTTER CARBIDE TIP
Mi Item #09018984
MFR #599TFOW 599TFOW CUTTER,DIAG CARBIDE TIP

Mfr description
599TFOW 599TFOW CUTTER,DIAG CARBIDE TIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    0.7480 in
  • Jaw Width
    0.43 in
  • Overall Length
    4.5300 in
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    1.60 mm
  • Type
    Diagonal Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)