Motion
6012INN STEEL RULE,SHOP,1/32X3/4X12"

Lufkin - Tape Measure
6012INN STEEL RULE,SHOP,1/32X3/4X12"

LUFKIN STL SCHL/SHOP RULE 1/32X3/4X3'
MI ITEM #09018994
MFR #6012INN STEEL RULE,SHOP,1/32X3/4X12"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
6012INN STEEL RULE,SHOP,1/32X3/4X12"

LUFKIN STL SCHL/SHOP RULE 1/32X3/4X3'
MI ITEM #09018994
MFR #6012INN STEEL RULE,SHOP,1/32X3/4X12"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6012INN STEEL RULE,SHOP,1/32X3/4X12"

Specifications

  • Graduation Style
    Inch
  • Graduation
    1/8, 1/16 in
  • Magnetic
    No
  • Material
    Steel
  • Color
    Silver
  • Length
    12 in
  • Width
    3/4 in
  • Reading Orientation
    Left to Right
  • Hook
    Yes
  • Finish Coating
    Polished Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text