Motion
621FTN STEEL RULE,1'

Lufkin - Tape Measure
621FTN STEEL RULE,1'

LUFKIN STEEL RULE 1-1/4"X1'
MI ITEM #09019007
MFR #621FTN STEEL RULE,1'
List Price$88.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
621FTN STEEL RULE,1'

LUFKIN STEEL RULE 1-1/4"X1'
MI ITEM #09019007
MFR #621FTN STEEL RULE,1'

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$88.78/each for your price

Overview

Mfr description
621FTN STEEL RULE,1'

Specifications

  • Graduation Style
    Inch
  • Graduation
    1/8, 1/16 in
  • Magnetic
    No
  • Material
    Steel
  • Color
    Silver
  • Length
    12 in
  • Width
    1-1/4 in
  • Reading Orientation
    Left to Right
  • Hook
    Yes
  • Finish Coating
    Polished Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text