Motion
622FTN STEEL RULE,2'

Lufkin - Tape Measure
622FTN STEEL RULE,2'

LUFKIN STEEL RULE 1-1/4"X2'
Mi Item #09019008
MFR #622FTN STEEL RULE,2'
Price$30.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
622FTN STEEL RULE,2'

LUFKIN STEEL RULE 1-1/4"X2'
Mi Item #09019008
MFR #622FTN STEEL RULE,2'

Mfr description
622FTN STEEL RULE,2'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.73/each

Specifications

Dimensions

  • Graduation
    1/8, 1/16 in
  • Length
    24 in
  • Width
    1-1/4 in

Details

  • Color
    Silver
  • Finish Coating
    Polished Steel
  • Graduation Style
    Inch
  • Hook
    Yes
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)