Motion
622NBW 622NBW DIAGONAL CUTTER W/WIRE CAT

Erem
622NBW 622NBW DIAGONAL CUTTER W/WIRE CAT

DIAGONAL CUTTER W/WIRE CATCHER
MI ITEM #09019010
MFR #622NBW 622NBW DIAGONAL CUTTER W/WIRE CAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
622NBW 622NBW DIAGONAL CUTTER W/WIRE CAT

DIAGONAL CUTTER W/WIRE CATCHER
MI ITEM #09019010
MFR #622NBW 622NBW DIAGONAL CUTTER W/WIRE CAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
622NBW 622NBW DIAGONAL CUTTER W/WIRE CAT

Specifications

  • Overall Length
    4.3300 in
  • Type
    Diagonal Cutter
  • Overall Length Range
    Less than 6"
  • Jaw Width
    0.39 in
  • Jaw Length
    0.6500 in
  • Jaw Thickness
    0.24 in
  • Cutter Style
    Tapered Head
  • Capacity
    0.80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text