Motion
626FTN STEEL RULE,6'

Lufkin - Tape Measure
626FTN STEEL RULE,6'

LUFKIN STEEL RULE 1-1/4"X6'
MI ITEM #09019040
MFR #626FTN STEEL RULE,6'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
626FTN STEEL RULE,6'

LUFKIN STEEL RULE 1-1/4"X6'
MI ITEM #09019040
MFR #626FTN STEEL RULE,6'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 in
  • Width
    1-1/4 in

Details

  • Color
    Silver
  • Finish Coating
    Polished Steel
  • Graduation Style
    Inch
  • Hook
    Yes
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right

Overview

Mfr description
626FTN STEEL RULE,6'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought