Motion
636LLN WOOD RULE,BRICKMASON,5/8"X6',SENS

Lufkin - Tape Measure
636LLN WOOD RULE,BRICKMASON,5/8"X6',SENS

BRICKMASON WD FOLDNG RULE 5/8"X6' 16THS SENSOR
MI ITEM #09019054
MFR #636LLN WOOD RULE,BRICKMASON,5/8"X6',SENS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
636LLN WOOD RULE,BRICKMASON,5/8"X6',SENS

BRICKMASON WD FOLDNG RULE 5/8"X6' 16THS SENSOR
MI ITEM #09019054
MFR #636LLN WOOD RULE,BRICKMASON,5/8"X6',SENS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
636LLN WOOD RULE,BRICKMASON,5/8"X6',SENS

Specifications

  • Graduation
    1/16 in
  • Material
    Wood
  • Color
    White, Red
  • Width
    5/8 in
  • PSC Code
    5210
  • Overall Length
    6.00 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text