1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
64-830G TRQ MULT 750 FT/LB
TORQUE MULTIPLIER 1/2"DR 227-750FT/LB
MI ITEM #
09019061
MFR #
64-830G TRQ MULT 750 FT/LB
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Torque Wrench Accessories
Gearwrench 64-830G TRQ MULT 750 FT/LB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
64-830G TRQ MULT 750 FT/LB
TORQUE MULTIPLIER 1/2"DR 227-750FT/LB
MI ITEM #
09019061
MFR #
64-830G TRQ MULT 750 FT/LB
Mfr description
64-830G TRQ MULT 750 FT/LB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Gear Ratio
4.00:1
Input Drive Size
1/2 in
Output Drive Size
3/4 in
Overall Length
8.530000 in
Details
Maximum Torque Input
227 ft lbs
Maximum Torque Output
750 ft lbs
PSC Code
5120
Tool Type
Torque Multiplier
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items