Motion
64-833G TRQ MULTI 2000F/LB

Gearwrench
64-833G TRQ MULTI 2000F/LB

TORQUE MULTIPLIER 1"DR 500-2000FT/LB
MI ITEM #09019062
MFR #64-833G TRQ MULTI 2000F/LB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
64-833G TRQ MULTI 2000F/LB

TORQUE MULTIPLIER 1"DR 500-2000FT/LB
MI ITEM #09019062
MFR #64-833G TRQ MULTI 2000F/LB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64-833G TRQ MULTI 2000F/LB

Specifications

  • Tool Type
    Torque Multiplier
  • PSC Code
    5120
  • Output Drive Size
    1 in
  • Maximum Torque Output
    2000 ft lbs
  • Maximum Torque Input
    500 ft lbs
  • Input Drive Size
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text