1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
64-834G TRQ MULT 2200 FT/LB
Torque Wrench Accessorie - Steel Material
Mi Item #
09019063
MFR #
64-834G TRQ MULT 2200 FT/LB
Price
$4,723.19
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Torque Wrenches
Gearwrench 64-834G TRQ MULT 2200 FT/LB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
64-834G TRQ MULT 2200 FT/LB
Torque Wrench Accessorie - Steel Material
Mi Item #
09019063
MFR #
64-834G TRQ MULT 2200 FT/LB
Mfr description
64-834G TRQ MULT 2200 FT/LB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,723
.19
/each
Add to Cart
Specifications
Dimensions
Overall Length
20 in
Weight
20.6 lbs
Details
Material
Steel
PSC Code
5120
Tool Type
Torque Multiplier
UPC_NO
099575648342
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items