Motion
64-836G TRQ MULT 3200 FT/LB

Gearwrench
64-836G TRQ MULT 3200 FT/LB

TORQUE MULTIPLIER 1/2"DR 173-3200FT/LB
MI ITEM #09019064
MFR #64-836G TRQ MULT 3200 FT/LB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
64-836G TRQ MULT 3200 FT/LB

TORQUE MULTIPLIER 1/2"DR 173-3200FT/LB
MI ITEM #09019064
MFR #64-836G TRQ MULT 3200 FT/LB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64-836G TRQ MULT 3200 FT/LB

Specifications

  • Tool Type
    Torque Multiplier
  • PSC Code
    5120
  • Overall Length
    20 in
  • Output Drive Size
    1 in
  • Maximum Torque Output
    3200 ft lbs
  • Maximum Torque Input
    173 ft lbs
  • Input Drive Size
    1/2 in
  • Gear Ratio
    20:2:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text