Motion
64-851G SQ DR REPL FOR 64-834 & 64-840

Gearwrench
64-851G SQ DR REPL FOR 64-834 & 64-840

6" OAL, Torque Wrench Torque Multiplier Display Wrench Use with GearWrench Torque Multiplier 64-834G
Mi Item #09019065
MFR #64-851G SQ DR REPL FOR 64-834 & 64-840
Price$109.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
64-851G SQ DR REPL FOR 64-834 & 64-840

6" OAL, Torque Wrench Torque Multiplier Display Wrench Use with GearWrench Torque Multiplier 64-834G
Mi Item #09019065
MFR #64-851G SQ DR REPL FOR 64-834 & 64-840

Mfr description
64-851G SQ DR REPL FOR 64-834 & 64-840
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.84/each

Specifications

Dimensions

  • Overall Length
    6 in

Details

  • Description
    Square Driver Replacement for Torque Multiplier
  • For Use With
    GearWrench Torque Multiplier 64-834G
  • Head Style
    Standard
  • PSC Code
    5120
  • Tool Type
    Torque Multiplier Display Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)