Motion
64-852G SQ DR REPL FOR 64-836

Gearwrench
64-852G SQ DR REPL FOR 64-836

Torque Wrench Accessorie - For Use With; GearWrench Torque Multiplier 64-836G
MI ITEM #09019066
MFR #64-852G SQ DR REPL FOR 64-836
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
64-852G SQ DR REPL FOR 64-836

Torque Wrench Accessorie - For Use With; GearWrench Torque Multiplier 64-836G
MI ITEM #09019066
MFR #64-852G SQ DR REPL FOR 64-836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64-852G SQ DR REPL FOR 64-836

Specifications

  • Type
    Repair Kit
  • For Use With
    GearWrench Torque Multiplier 64-836G
  • UPC_NO
    099575648526
  • Weight
    0.7 lbs
  • Tool Type
    Torque Multiplier Display Wrench
  • PSC Code
    5120
  • Overall Length
    6 in
  • Output Drive Size
    1 in
  • Input Drive Size
    1/2 in
  • Head Style
    Standard
  • Description
    Square Driver Replacement for Torque Multiplier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text