Specifications
Dimensions
- Jaw Length1-7/8 in
- Jaw Width11/16 in
- Overall Length6-5/8 in
Details
- Handle MaterialAlloy Steel
- Head StyleChain Nose
- Jaw TypeSerrated
- StyleChain
- Tool StyleChain Nose/Long
- TypeChain Nose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)