Motion
656LN WOOD RULE,6',OVERSIZE BRICK,MASONR

Lufkin - Tape Measure
656LN WOOD RULE,6',OVERSIZE BRICK,MASONR

BRICKMASON OVRSZ WD RULE 5/8"X6'
Mi Item #09019082
MFR #656LN WOOD RULE,6',OVERSIZE BRICK,MASONR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
656LN WOOD RULE,6',OVERSIZE BRICK,MASONR

BRICKMASON OVRSZ WD RULE 5/8"X6'
Mi Item #09019082
MFR #656LN WOOD RULE,6',OVERSIZE BRICK,MASONR

Mfr description
656LN WOOD RULE,6',OVERSIZE BRICK,MASONR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/16 in
  • Overall Length
    6.00 ft
  • Width
    5/8 in

Details

  • Color
    Brown
  • Material
    Wood
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)