Specifications
Dimensions
- Jaw Length0.7500 in, 3/4 in, 19.05 mm
- Jaw Thickness0.38 in, 9.53 mm, 3/8 in
- Jaw Width0.69 in, 17.46 mm, 11/16 in
- Overall Length5-1/8 in, 130.18 mm
- Overall Length RangeLess than 6"
Details
- Capacity3/8 in
- Cutter StyleBeveled Tip
- Cutting TypeDiagonal
- Head StyleDiagonal
- PSC Code5110
- StyleDiagonal
- TypeDiagonal Cutter
Overview
Mfr description
67-173G PLR DIAG CUT 5-1/2 W/GRP &SPR