Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
67-183G PLR DIAG CUT 4-3/16 W/GRP & SP

4-15/32" OAL, 1/4" Capacity, Diagonal Cutter 9/16" Jaw Length x 7/16" Jaw Width, Diagonal Head, Dual Dipped & Cushion Grip Handle
MI ITEM #09019086
MFR #67-183G PLR DIAG CUT 4-3/16 W/GRP & SP

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
67-183G PLR DIAG CUT 4-3/16 W/GRP & SP

Specifications

  • Overall Length
    4-15/32 in, 113.48 mm
  • Type
    Diagonal Cutter
  • Style
    Diagonal
  • PSC Code
    5110
  • Overall Length Range
    Less than 6"
  • Jaw Width
    0.44 in, 9.53 mm, 7/16 in
  • Jaw Length
    0.5625 in, 9/16 in, 14.22 mm
  • Jaw Thickness
    0.25 in, 6.35 mm, 1/4 in
  • Head Style
    Diagonal
  • Cutting Type
    Diagonal
  • Cutter Style
    Beveled Tip
  • Capacity
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought