Specifications
Dimensions
- Jaw Length2-5/16 in
- Jaw Width13/16 in
Details
- Head StyleChain Nose
- Jaw TypeDiamond Serrated
- PSC Code5110
- StyleChain
- Tool StyleChain Nose
- TypeChain Nose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)