Motion
68-516G HMR DEAD BLO BLL PEIN 14 OZ HEAD

Gearwrench
68-516G HMR DEAD BLO BLL PEIN 14 OZ HEAD

BALL PEIN HAMMER 16 OZ DEAD BLOW
Mi Item #09019109
MFR #68-516G HMR DEAD BLO BLL PEIN 14 OZ HEAD
Price$141.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
68-516G HMR DEAD BLO BLL PEIN 14 OZ HEAD

BALL PEIN HAMMER 16 OZ DEAD BLOW
Mi Item #09019109
MFR #68-516G HMR DEAD BLO BLL PEIN 14 OZ HEAD

Mfr description
68-516G HMR DEAD BLO BLL PEIN 14 OZ HEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.35/each

Specifications

Dimensions

  • Face Diameter
    1-1/4
  • Handle Length
    8 in
  • Head Weight
    1 lbs, 16 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    12-3/4 in

Details

  • Hammer Type
    Ball Pein Dead Blow
  • Handle Material
    Steel w/Grip
  • Head Material
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)