Motion
68-524G HMR DEAD BLO BLL PEIN 22 OZ HEAD

Gearwrench
68-524G HMR DEAD BLO BLL PEIN 22 OZ HEAD

BALL PEIN HAMMER 24 OZ DEAD BLOWR
MI ITEM #09019110
MFR #68-524G HMR DEAD BLO BLL PEIN 22 OZ HEAD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
68-524G HMR DEAD BLO BLL PEIN 22 OZ HEAD

BALL PEIN HAMMER 24 OZ DEAD BLOWR
MI ITEM #09019110
MFR #68-524G HMR DEAD BLO BLL PEIN 22 OZ HEAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68-524G HMR DEAD BLO BLL PEIN 22 OZ HEAD

Specifications

  • Head Weight
    1-1/2 lbs, 24 oz
  • Overall Length
    13 in
  • Head Material
    Forged Steel
  • Face Diameter
    1-1/2
  • Handle Length
    8 in
  • Handle Material
    Steel w/Grip
  • Head Weight Range
    1 - 2.9 lbs.
  • Hammer Type
    Ball Pein Dead Blow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text