Motion
68-540G HMR DEAD BLO BLL PEIN 31 OZ HEAD

Gearwrench
68-540G HMR DEAD BLO BLL PEIN 31 OZ HEAD

BALL PEIN HAMMER 40 OZ DEAD BLOW
MI ITEM #09019112
MFR #68-540G HMR DEAD BLO BLL PEIN 31 OZ HEAD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
68-540G HMR DEAD BLO BLL PEIN 31 OZ HEAD

BALL PEIN HAMMER 40 OZ DEAD BLOW
MI ITEM #09019112
MFR #68-540G HMR DEAD BLO BLL PEIN 31 OZ HEAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    1-3/4
  • Handle Length
    11 in
  • Head Weight
    2-1/2 lbs, 40 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    16-1/2 in

Details

  • Hammer Type
    Ball Pein Dead Blow
  • Handle Material
    Steel w/Grip
  • Head Material
    Forged Steel

Overview

Mfr description
68-540G HMR DEAD BLO BLL PEIN 31 OZ HEAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought