Motion
69-003G HMR SFT FACE W/O TIP 1D 8OZ

Gearwrench
69-003G HMR SFT FACE W/O TIP 1D 8OZ

1/2 Lb Head 1" Face Steel Soft Face Hammer without Face 11-3/8" OAL, Fiberglass with Grip Handle
MI ITEM #09019113
MFR #69-003G HMR SFT FACE W/O TIP 1D 8OZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-003G HMR SFT FACE W/O TIP 1D 8OZ

1/2 Lb Head 1" Face Steel Soft Face Hammer without Face 11-3/8" OAL, Fiberglass with Grip Handle
MI ITEM #09019113
MFR #69-003G HMR SFT FACE W/O TIP 1D 8OZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    1 in
  • Face Diameter Range
    1" - 2.9"
  • Handle Length
    11-3/8 in
  • Head Length
    2 in
  • Head Weight
    1/2 lbs, 8.00 oz
  • Head Weight Range
    Less than 1 lb.
  • Overall Length
    11-3/8 in

Details

  • Handle Material
    Fiberglass w/Grip
  • Head Material
    Steel
  • Head Type
    Replaceable Face
  • PSC Code
    5120
  • Tool Style
    Soft Face Hammers w/o Faces

Overview

Mfr description
69-003G HMR SFT FACE W/O TIP 1D 8OZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought