Motion
69-146G SFT FACE TIP 1 DIA CREAM

Gearwrench
69-146G SFT FACE TIP 1 DIA CREAM

SOFT FACE HAMMER TIP 1"DIA MED HARD CREAM
MI ITEM #09019119
MFR #69-146G SFT FACE TIP 1 DIA CREAM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-146G SFT FACE TIP 1 DIA CREAM

SOFT FACE HAMMER TIP 1"DIA MED HARD CREAM
MI ITEM #09019119
MFR #69-146G SFT FACE TIP 1 DIA CREAM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69-146G SFT FACE TIP 1 DIA CREAM

Specifications

  • Face Diameter Range
    1" - 2.9"
  • Face Diameter
    1 in
  • Hardness
    Medium Hard HBS
  • Color
    Cream
  • Material
    Vinyl
  • Type
    Soft Face Hammer Tip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text