1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Replaceable Hammer Faces
Gearwrench 69-149G SFT FACE TIP 1 DIA YELLOW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
69-149G SFT FACE TIP 1 DIA YELLOW
SOFT FACE HAMMER TIP 1"DIA EXTRA HARD YLW
MI ITEM #
09019121
MFR #
69-149G SFT FACE TIP 1 DIA YELLOW
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
69-149G SFT FACE TIP 1 DIA YELLOW
Specifications
Face Diameter Range
1" - 2.9"
Face Diameter
1 in
Hardness
Extra Hard HBS
Color
Yellow
Material
Vinyl
Type
Soft Face Hammer Tip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought