Motion
69-153G SFT FACE TIP 1-1/2 DIA RED

Gearwrench
69-153G SFT FACE TIP 1-1/2 DIA RED

1-1/2" Face Diam, Grade Soft, Red Soft Face Hammer Tip Urethane
Mi Item #09019122
MFR #69-153G SFT FACE TIP 1-1/2 DIA RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-153G SFT FACE TIP 1-1/2 DIA RED

1-1/2" Face Diam, Grade Soft, Red Soft Face Hammer Tip Urethane
Mi Item #09019122
MFR #69-153G SFT FACE TIP 1-1/2 DIA RED

Mfr description
69-153G SFT FACE TIP 1-1/2 DIA RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    1-1/2 in
  • Face Diameter Range
    1" - 2.9"

Details

  • Color
    Red
  • Hardness
    Soft HBS
  • Material
    Urethane
  • PSC Code
    5120
  • Type
    Soft Face Hammer Tip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)