1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
69-155G SFT FACE TIP 1-1/2 DIA GREEN
1-1/2" Face Diam, Grade Tough, Green Soft Face Hammer Tip Urethane
MI ITEM #
09019123
MFR #
69-155G SFT FACE TIP 1-1/2 DIA GREEN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Replaceable Hammer Faces
Gearwrench 69-155G SFT FACE TIP 1-1/2 DIA GREEN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
69-155G SFT FACE TIP 1-1/2 DIA GREEN
1-1/2" Face Diam, Grade Tough, Green Soft Face Hammer Tip Urethane
MI ITEM #
09019123
MFR #
69-155G SFT FACE TIP 1-1/2 DIA GREEN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
69-155G SFT FACE TIP 1-1/2 DIA GREEN
Specifications
Face Diameter Range
1" - 2.9"
Face Diameter
1-1/2 in
Hardness
Tough HBS
Color
Green
Material
Urethane
PSC Code
5120
Type
Soft Face Hammer Tip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data