1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
69-158G SFT FACE TIP 1-1/2 DIA BLK
1-1/2" Face Diam, Grade Hard, Black Soft Face Hammer Tip Urethane
MI ITEM #
09019125
MFR #
69-158G SFT FACE TIP 1-1/2 DIA BLK
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Replaceable Hammer Faces
Gearwrench 69-158G SFT FACE TIP 1-1/2 DIA BLK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
69-158G SFT FACE TIP 1-1/2 DIA BLK
1-1/2" Face Diam, Grade Hard, Black Soft Face Hammer Tip Urethane
MI ITEM #
09019125
MFR #
69-158G SFT FACE TIP 1-1/2 DIA BLK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Face Diameter
1-1/2 in
Face Diameter Range
1" - 2.9"
Details
Color
Black
Hardness
Hard HBS
Material
Urethane
PSC Code
5120
Type
Soft Face Hammer Tip
Overview
Mfr description
69-158G SFT FACE TIP 1-1/2 DIA BLK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought