1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
69-159G SFT FACE TIP 1-1/2 DIA YELLOW
2" Face Diam, Grade Extra Hard, Yellow Soft Face Hammer Tip Urethane
MI ITEM #
09019126
MFR #
69-159G SFT FACE TIP 1-1/2 DIA YELLOW
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Replaceable Hammer Faces
Gearwrench 69-159G SFT FACE TIP 1-1/2 DIA YELLOW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
69-159G SFT FACE TIP 1-1/2 DIA YELLOW
2" Face Diam, Grade Extra Hard, Yellow Soft Face Hammer Tip Urethane
MI ITEM #
09019126
MFR #
69-159G SFT FACE TIP 1-1/2 DIA YELLOW
Mfr description
69-159G SFT FACE TIP 1-1/2 DIA YELLOW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Face Diameter
2 in
Face Diameter Range
1" - 2.9"
Details
Color
Yellow
Hardness
Extra Hard HBS
Material
Urethane
PSC Code
5120
Type
Soft Face Hammer Tip
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items