Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-163G SFT FACE TIP 2 DIA RED

2" Face Diam, Grade Medium Soft, Red Soft Face Hammer Tip Urethane
MI ITEM #09019127
MFR #69-163G SFT FACE TIP 2 DIA RED

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
69-163G SFT FACE TIP 2 DIA RED

Specifications

  • Face Diameter Range
    1" - 2.9"
  • Face Diameter
    2 in
  • Hardness
    Medium Soft HBS
  • Color
    Red
  • Material
    Urethane
  • PSC Code
    5120
  • Type
    Soft Face Hammer Tip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought