Motion
69-165G SFT FACE TIP 2 DIA GREEN

Gearwrench
69-165G SFT FACE TIP 2 DIA GREEN

2" Face Diam, Grade Tough, Green Soft Face Hammer Tip Urethane
MI ITEM #09019128
MFR #69-165G SFT FACE TIP 2 DIA GREEN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-165G SFT FACE TIP 2 DIA GREEN

2" Face Diam, Grade Tough, Green Soft Face Hammer Tip Urethane
MI ITEM #09019128
MFR #69-165G SFT FACE TIP 2 DIA GREEN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69-165G SFT FACE TIP 2 DIA GREEN

Specifications

  • Face Diameter Range
    1" - 2.9"
  • Face Diameter
    2 in
  • Hardness
    Tough HBS
  • Color
    Green
  • Material
    Urethane
  • PSC Code
    5120
  • Type
    Soft Face Hammer Tip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text