Motion
69-490G RBR MALL 32OZ 16-1/2

Gearwrench
69-490G RBR MALL 32OZ 16-1/2

RUBBER MALLET 2LB W/FIBERGLASS HNDL
MI ITEM #09019137
MFR #69-490G RBR MALL 32OZ 16-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-490G RBR MALL 32OZ 16-1/2

RUBBER MALLET 2LB W/FIBERGLASS HNDL
MI ITEM #09019137
MFR #69-490G RBR MALL 32OZ 16-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2-7/16 in
  • Handle Length
    15 in
  • Head Weight
    2 lbs, 32 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    15-3/8 in
  • Overall Length Range
    14" - 20.9"

Details

  • Handle Material
    Fiberglass
  • Head Material
    Rubber
  • PSC Code
    5120
  • Tool Style
    Rubber Mallet

Overview

Mfr description
69-490G RBR MALL 32OZ 16-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought