Motion
69-505G HMR DEAD BLO 3LB FGL HDL

Gearwrench
69-505G HMR DEAD BLO 3LB FGL HDL

NON SPRK DEAD BLOW HAMMER 3LB W/FBRGLS HNDL
Mi Item #09019139
MFR #69-505G HMR DEAD BLO 3LB FGL HDL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-505G HMR DEAD BLO 3LB FGL HDL

NON SPRK DEAD BLOW HAMMER 3LB W/FBRGLS HNDL
Mi Item #09019139
MFR #69-505G HMR DEAD BLO 3LB FGL HDL

Mfr description
69-505G HMR DEAD BLO 3LB FGL HDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2.38 in
  • Face Diameter Range
    1" - 2.9"
  • Head Weight
    3 lbs, 48 oz
  • Head Weight Range
    3 - 5.9 lbs.
  • Overall Length
    12.6350 in
  • Overall Length Range
    9" - 13.9"

Details

  • Handle Material
    Urethane
  • Head Material
    Urethane
  • PSC Code
    5120
  • Tool Type
    Dead Blow Hammer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)