Motion
69-533G HMR DEAD BLO STD 30 OZ HEAD

Gearwrench
69-533G HMR DEAD BLO STD 30 OZ HEAD

DEAD BLOW HAMMER 42OZ URETHANE
Mi Item #09019143
MFR #69-533G HMR DEAD BLO STD 30 OZ HEAD
Price$83.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-533G HMR DEAD BLO STD 30 OZ HEAD

DEAD BLOW HAMMER 42OZ URETHANE
Mi Item #09019143
MFR #69-533G HMR DEAD BLO STD 30 OZ HEAD

Mfr description
69-533G HMR DEAD BLO STD 30 OZ HEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.12/each

Specifications

Dimensions

  • Face Diameter
    2.25 in, 2-1/4 in
  • Face Diameter Range
    1" - 2.9"
  • Head Weight
    2.8100 lbs, 45 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    14-3/8 in
  • Overall Length Range
    14" - 20.9"

Details

  • Handle Material
    Urethane
  • Head Material
    Urethane
  • PSC Code
    5120
  • Tool Type
    Dead Blow Hammer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)