Motion
69-541G HMR DEAD BLO SLIM 10 OZ HEAD

Gearwrench
69-541G HMR DEAD BLO SLIM 10 OZ HEAD

DEAD BLOW HAMMER 14OZ SLIMLINE URETHANE
Mi Item #09019144
MFR #69-541G HMR DEAD BLO SLIM 10 OZ HEAD
Price$58.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-541G HMR DEAD BLO SLIM 10 OZ HEAD

DEAD BLOW HAMMER 14OZ SLIMLINE URETHANE
Mi Item #09019144
MFR #69-541G HMR DEAD BLO SLIM 10 OZ HEAD

Mfr description
69-541G HMR DEAD BLO SLIM 10 OZ HEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.18/each

Specifications

Dimensions

  • Face Diameter
    1.25 in, 1-1/4 in
  • Face Diameter Range
    1" - 2.9"
  • Head Weight
    1-1/8 lbs, 18 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    10-5/8 in
  • Overall Length Range
    9" - 13.9"

Details

  • Handle Material
    Urethane
  • Head Material
    Urethane
  • PSC Code
    5120
  • Tool Type
    Dead Blow Hammer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)