Motion
69-542G HMR DEAD BLO SLIM 12 OZ HEAD

Gearwrench
69-542G HMR DEAD BLO SLIM 12 OZ HEAD

DEAD BLOW HAMMER 18OZ SLIMLINE URETHANE
MI ITEM #09019145
MFR #69-542G HMR DEAD BLO SLIM 12 OZ HEAD
Price$63.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-542G HMR DEAD BLO SLIM 12 OZ HEAD

DEAD BLOW HAMMER 18OZ SLIMLINE URETHANE
MI ITEM #09019145
MFR #69-542G HMR DEAD BLO SLIM 12 OZ HEAD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$63.03/each

Specifications

Dimensions

  • Face Diameter
    1.50 in, 1-1/2 in
  • Face Diameter Range
    1" - 2.9"
  • Head Weight
    1-3/8 lbs, 22 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    12-1/8 in
  • Overall Length Range
    9" - 13.9"

Details

  • Handle Material
    Urethane
  • Head Material
    Urethane
  • PSC Code
    5120
  • Tool Type
    Dead Blow Hammer

Overview

Mfr description
69-542G HMR DEAD BLO SLIM 12 OZ HEAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought