Motion
69-543G HMR DEAD BLO SLIM 15 OZ HEAD

Gearwrench
69-543G HMR DEAD BLO SLIM 15 OZ HEAD

DEAD BLOW HAMMER 21OZ SLIMLINE URETHANE
MI ITEM #09019146
MFR #69-543G HMR DEAD BLO SLIM 15 OZ HEAD
Price$83.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-543G HMR DEAD BLO SLIM 15 OZ HEAD

DEAD BLOW HAMMER 21OZ SLIMLINE URETHANE
MI ITEM #09019146
MFR #69-543G HMR DEAD BLO SLIM 15 OZ HEAD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.13/each

Specifications

Dimensions

  • Face Diameter
    1.75 in, 1-3/4 in
  • Face Diameter Range
    1" - 2.9"
  • Head Weight
    1-5/8 lbs, 26 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    12-3/4 in
  • Overall Length Range
    9" - 13.9"

Details

  • Handle Material
    Urethane
  • Head Material
    Urethane
  • PSC Code
    5120
  • Tool Type
    Dead Blow Hammer

Overview

Mfr description
69-543G HMR DEAD BLO SLIM 15 OZ HEAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought