Motion
69-550G HMR DEAD BLO SLDG 3.65 LB HEAD 2

Gearwrench
69-550G HMR DEAD BLO SLDG 3.65 LB HEAD 2

DEAD BLOW HAMMER 5LB SLEDGE HEAD
MI ITEM #09019147
MFR #69-550G HMR DEAD BLO SLDG 3.65 LB HEAD 2
Price$195.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-550G HMR DEAD BLO SLDG 3.65 LB HEAD 2

DEAD BLOW HAMMER 5LB SLEDGE HEAD
MI ITEM #09019147
MFR #69-550G HMR DEAD BLO SLDG 3.65 LB HEAD 2

Mfr description
69-550G HMR DEAD BLO SLDG 3.65 LB HEAD 2
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.00/each

Specifications

Dimensions

  • Face Diameter
    2.75 in, 2-3/4 in
  • Face Diameter Range
    1" - 2.9"
  • Head Weight
    5-1/2 lbs, 80 oz
  • Head Weight Range
    6 - 9.9 lbs.
  • Overall Length
    20 in
  • Overall Length Range
    14" - 20.9"

Details

  • Handle Material
    Urethane
  • Head Material
    Urethane
  • PSC Code
    5120
  • Tool Type
    Dead Blow Hammer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)