Motion
69-551G HMR DEAD BLO SLDG 3.65 LB HEAD 3

Gearwrench
69-551G HMR DEAD BLO SLDG 3.65 LB HEAD 3

DEAD BLOW HAMMER 8LB SLEDGE HEAD
MI ITEM #09019149
MFR #69-551G HMR DEAD BLO SLDG 3.65 LB HEAD 3
Price$269.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-551G HMR DEAD BLO SLDG 3.65 LB HEAD 3

DEAD BLOW HAMMER 8LB SLEDGE HEAD
MI ITEM #09019149
MFR #69-551G HMR DEAD BLO SLDG 3.65 LB HEAD 3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$269.20/each

Specifications

Dimensions

  • Face Diameter
    2.75 in, 2-3/4 in
  • Face Diameter Range
    1" - 2.9"
  • Head Weight
    9 lbs, 128 oz
  • Head Weight Range
    6 - 9.9 lbs.
  • Overall Length
    30 in
  • Overall Length Range
    21" and Longer

Details

  • Handle Material
    Urethane
  • Head Material
    Urethane
  • PSC Code
    5120
  • Tool Type
    Dead Blow Hammer

Overview

Mfr description
69-551G HMR DEAD BLO SLDG 3.65 LB HEAD 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought