Motion
69-552G HMR DEAD BLO SLDG 6.65 LB HEAD 3

Gearwrench
69-552G HMR DEAD BLO SLDG 6.65 LB HEAD 3

DEAD BLOW HAMMER 10-1/2LB SLEDGE HEAD
Mi Item #09019150
MFR #69-552G HMR DEAD BLO SLDG 6.65 LB HEAD 3
Price$299.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-552G HMR DEAD BLO SLDG 6.65 LB HEAD 3

DEAD BLOW HAMMER 10-1/2LB SLEDGE HEAD
Mi Item #09019150
MFR #69-552G HMR DEAD BLO SLDG 6.65 LB HEAD 3

Mfr description
69-552G HMR DEAD BLO SLDG 6.65 LB HEAD 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.37/each

Specifications

Dimensions

  • Face Diameter
    3.25 in, 3-1/4 in
  • Face Diameter Range
    3" and Longer
  • Head Weight
    10-1/2 lbs, 168 oz
  • Head Weight Range
    10 lbs. and Larger
  • Overall Length
    30 in
  • Overall Length Range
    21" and Longer

Details

  • Handle Material
    Urethane
  • Head Material
    Urethane
  • PSC Code
    5120
  • Tool Type
    Dead Blow Hammer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)