Motion
69-701G MAXX LCK SLEDGE THR RDY 4LB 14"

Gearwrench
69-701G MAXX LCK SLEDGE THR RDY 4LB 14"

4 Lb Head, 14" Long Sledge Hammer Forged Steel Head, Fiberglass Handle
MI ITEM #09019153
MFR #69-701G MAXX LCK SLEDGE THR RDY 4LB 14"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-701G MAXX LCK SLEDGE THR RDY 4LB 14"

4 Lb Head, 14" Long Sledge Hammer Forged Steel Head, Fiberglass Handle
MI ITEM #09019153
MFR #69-701G MAXX LCK SLEDGE THR RDY 4LB 14"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    14 in
  • Head Weight
    4 lbs
  • Head Weight Range
    3 - 5.9 lbs.
  • Overall Length
    14 in
  • Overall Length Range
    14" - 20.9"

Details

  • Handle Material
    Fiberglass
  • Head Material
    Forged Steel
  • PSC Code
    5120
  • Tool Type
    Sledge Hammer
  • Warranty
    Mfr's Limited Lifetime Warranty

Overview

Mfr description
69-701G MAXX LCK SLEDGE THR RDY 4LB 14"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought