Motion
69-703G MAXX LCK SLEDGE THR RDY 6LB 24"

Gearwrench
69-703G MAXX LCK SLEDGE THR RDY 6LB 24"

6 Lb Head, 24" Long Sledge Hammer Forged Steel Head, Fiberglass Handle
MI ITEM #09019154
MFR #69-703G MAXX LCK SLEDGE THR RDY 6LB 24"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-703G MAXX LCK SLEDGE THR RDY 6LB 24"

6 Lb Head, 24" Long Sledge Hammer Forged Steel Head, Fiberglass Handle
MI ITEM #09019154
MFR #69-703G MAXX LCK SLEDGE THR RDY 6LB 24"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69-703G MAXX LCK SLEDGE THR RDY 6LB 24"

Specifications

  • Head Weight
    6 lbs
  • Handle Material
    Fiberglass
  • Handle Length
    24 in
  • Head Material
    Forged Steel
  • Overall Length
    24 in
  • Head Weight Range
    6 - 9.9 lbs.
  • Overall Length Range
    21" and Longer
  • PSC Code
    5120
  • Tool Type
    Sledge Hammer
  • Warranty
    Mfr's Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text