Motion
69-705G MAXX LCK SLEDGE THR RDY 8LB 24"

Gearwrench
69-705G MAXX LCK SLEDGE THR RDY 8LB 24"

8 Lb Head, 24" Long Sledge Hammer Forged Steel Head, Fiberglass Handle
Mi Item #09019155
MFR #69-705G MAXX LCK SLEDGE THR RDY 8LB 24"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-705G MAXX LCK SLEDGE THR RDY 8LB 24"

8 Lb Head, 24" Long Sledge Hammer Forged Steel Head, Fiberglass Handle
Mi Item #09019155
MFR #69-705G MAXX LCK SLEDGE THR RDY 8LB 24"

Mfr description
69-705G MAXX LCK SLEDGE THR RDY 8LB 24"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    24 in
  • Head Weight
    8 lbs
  • Head Weight Range
    6 - 9.9 lbs.
  • Overall Length
    24 in
  • Overall Length Range
    21" and Longer

Details

  • Handle Material
    Fiberglass
  • Head Material
    Forged Steel
  • PSC Code
    5120
  • Tool Type
    Sledge Hammer
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)