Motion
69-707G MAXX LCK SLEDGE THR RDY 8LB 32"

Gearwrench
69-707G MAXX LCK SLEDGE THR RDY 8LB 32"

8 Lb Head, 32" Long Sledge Hammer Forged Steel Head, Fiberglass Handle
MI ITEM #09019156
MFR #69-707G MAXX LCK SLEDGE THR RDY 8LB 32"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-707G MAXX LCK SLEDGE THR RDY 8LB 32"

8 Lb Head, 32" Long Sledge Hammer Forged Steel Head, Fiberglass Handle
MI ITEM #09019156
MFR #69-707G MAXX LCK SLEDGE THR RDY 8LB 32"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69-707G MAXX LCK SLEDGE THR RDY 8LB 32"

Specifications

  • Head Weight
    8 lbs
  • Handle Material
    Fiberglass
  • Handle Length
    32 in
  • Head Material
    Forged Steel
  • Overall Length
    32 in
  • Head Weight Range
    6 - 9.9 lbs.
  • Overall Length Range
    21" and Longer
  • PSC Code
    5120
  • Tool Type
    Sledge Hammer
  • Warranty
    Mfr's Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text