Motion
69-711G MAXX LCK SLEDGE THR RDY 12LB 32"

Gearwrench
69-711G MAXX LCK SLEDGE THR RDY 12LB 32"

12 Lb Head, 32" Long Sledge Hammer Forged Steel Head, Fiberglass Handle
Mi Item #09019158
MFR #69-711G MAXX LCK SLEDGE THR RDY 12LB 32"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-711G MAXX LCK SLEDGE THR RDY 12LB 32"

12 Lb Head, 32" Long Sledge Hammer Forged Steel Head, Fiberglass Handle
Mi Item #09019158
MFR #69-711G MAXX LCK SLEDGE THR RDY 12LB 32"

Mfr description
69-711G MAXX LCK SLEDGE THR RDY 12LB 32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    32 in
  • Head Weight
    12 lbs
  • Head Weight Range
    10 lbs. and Larger
  • Overall Length
    32 in
  • Overall Length Range
    21" and Longer

Details

  • Handle Material
    Fiberglass
  • Head Material
    Forged Steel
  • PSC Code
    5120
  • Tool Type
    Sledge Hammer
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)