Specifications
Dimensions
- Handle Length14 in
- Head Weight1-1/2 lbs, 24 oz
- Head Weight Range1 - 2.9 lbs.
- Overall Length14 in
Details
- Hammer TypeBall Pein
- Handle MaterialFiberglass
- Head MaterialDrop Forged Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)