Motion
69-717G MAXX LCK NON SPRK THR RDY 2.5LB

Gearwrench
69-717G MAXX LCK NON SPRK THR RDY 2.5LB

2-1/2 Lb Nonsparking Brass Hammer 14" OAL, 1-1/2" Face Diam, 14" Fiberglass Handle
Mi Item #09019161
MFR #69-717G MAXX LCK NON SPRK THR RDY 2.5LB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-717G MAXX LCK NON SPRK THR RDY 2.5LB

2-1/2 Lb Nonsparking Brass Hammer 14" OAL, 1-1/2" Face Diam, 14" Fiberglass Handle
Mi Item #09019161
MFR #69-717G MAXX LCK NON SPRK THR RDY 2.5LB

Mfr description
69-717G MAXX LCK NON SPRK THR RDY 2.5LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    1-1/2 in
  • Handle Length
    14 in
  • Head Weight
    2-1/2 lbs, 40 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    14 in
  • Overall Length Range
    14" - 20.9"

Details

  • Handle Material
    Fiberglass
  • Head Material
    Brass
  • PSC Code
    5120
  • Tool Style
    Brass Hammer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)