Motion
69-719G MAXX LCK NON SPRK THR RDY 4LB 14

Gearwrench
69-719G MAXX LCK NON SPRK THR RDY 4LB 14

4 Lb Nonsparking Brass Hammer 14" OAL, 1-1/2" Face Diam, 14" Fiberglass Handle
MI ITEM #09019162
MFR #69-719G MAXX LCK NON SPRK THR RDY 4LB 14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-719G MAXX LCK NON SPRK THR RDY 4LB 14

4 Lb Nonsparking Brass Hammer 14" OAL, 1-1/2" Face Diam, 14" Fiberglass Handle
MI ITEM #09019162
MFR #69-719G MAXX LCK NON SPRK THR RDY 4LB 14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    1-1/2 in
  • Handle Length
    14 in
  • Head Weight
    4 lbs, 64 oz
  • Head Weight Range
    3 - 5.9 lbs.
  • Overall Length
    14 in
  • Overall Length Range
    14" - 20.9"

Details

  • Handle Material
    Fiberglass
  • Head Material
    Brass
  • PSC Code
    5120
  • Tool Style
    Brass Hammer

Overview

Mfr description
69-719G MAXX LCK NON SPRK THR RDY 4LB 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought