Motion
70-043G

Gearwrench
70-043G

3/16" Pin Punch 8" OAL, Alloy Steel
Mi Item #09019176
MFR #70-043G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
70-043G

3/16" Pin Punch 8" OAL, Alloy Steel
Mi Item #09019176
MFR #70-043G

Mfr description
70-043G PNCH PIN TL STL LNG 3/16 TIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in

Details

  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)