Motion
70-045G

Gearwrench
70-045G

1/4" Pin Punch 8" OAL, Alloy Steel
Mi Item #09019178
MFR #70-045G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
70-045G

1/4" Pin Punch 8" OAL, Alloy Steel
Mi Item #09019178
MFR #70-045G

Mfr description
70-045G PNCH PIN TL STL LNG 1/4 TIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in

Details

  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)