Motion
70-133G

Gearwrench
70-133G

5/16" Pin Punch 7" OAL, Alloy Steel
Mi Item #09019199
MFR #70-133G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
70-133G

5/16" Pin Punch 7" OAL, Alloy Steel
Mi Item #09019199
MFR #70-133G

Mfr description
70-133G PNCH PIN 5/16 BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7 in

Details

  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)